Vessel in White

You last purchased this on
 
KOHLER

Leaf™ Vessel in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Leaf™ Vessel in White

  • Fast #
  • Part #K2530-0
  • Item #3769712
  • Manufacturer Part #2530-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No faucet holes and requires wall-mount or counter mount faucet
  • Stainless steel 20 gauge
  • Overflow drain with included Kohler® K-4061 polished chrome cap
  • Without undercoat
  • No faucet holes
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Leaf™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
1-11/16 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
23-5/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Product Type:
Vessel
Shape:
Specialty
Sink Bowl Size:
23 in x 13-3/4 in x 1-15/16 in
Sink Depth:
7-1/4 in
Sink Installation Type:
Vessel Mount
Sink Material:
Fireclay
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
23-5/8 in x 15 in
Type:
K2530-0
Vessel Only:
No
WaterSense Labeled:
No
Width:
15 in