Vessel Sink with Overflow in Almond
Leaf™ Vessel Sink with Overflow in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No faucet holes and requires wall-mount or counter mount faucet
- Overflow drain with included Kohler® K-4061 polished chrome cap
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Leaf™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Center
- Drain Opening:
- 1-11/16 in
- GSA Approved:
- No
- Height:
- 7-1/4 in
- IAPMO Listed -:
- No
- Length:
- 23-5/8 in
- Material:
- Fireclay
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 23 in x 13-3/4 in x 1-15/16 in
- Sink Depth:
- 7-1/4 in
- Sink Installation Type:
- Counter Mount, Wall Mount
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-5/8 in x 15 in
- Vessel Only:
- Yes
- Width:
- 15 in