Left-Hand Trip Lever in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Left-Hand Trip Lever in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Left-Hand Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #K9237-2BZ
  • Item #4596357
  • Manufacturer Part #9237-2BZ
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Left-hand nested trip lever
  • Premium metal construction for durability
  • For use with the Kohler® K-3987 and Kohler® K-3988 Wellworth® and Kohler® K-3989 Highline® dual-flush toilets
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
Brand Model Compatibility:
K-3987-RA and K-3988-RA Wellworth, K-3989-RA Highline and K-75790-RA Persuade Curv Dual-flush Toilet
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Handle Type:
Trip Lever
Height:
1-1/2 in
IAPMO Listed -:
No
Length:
3-1/4 in
Material:
Metal
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
15/16 in