Kohler

Left-Hand Trip Lever in Polished Brass

Part #K1013521-VF  |  Manufacturer Part #1013521-VF

Color/Finish:
Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: San Raphael® K-3466 and K-3467 Toilets

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Handle Type: Trip Lever

Trip Lever Location: Left-Hand

Type: K1013521-VF

WaterSense Labeled: No