Left-Hand Trip Lever in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Left-Hand Trip Lever in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Left-Hand Trip Lever in Vibrant Brushed Nickel

  • Fast #
  • Part #K1013521-BN
  • Item #1788354
  • Manufacturer Part #1013521-BN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
San Raphael® K-3466 and K-3467 Toilets
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
GSA Approved:
No
Handle Type:
Trip Lever
IAPMO Listed -:
No
NSF Certified:
No
Trip Lever Location:
Left-Hand