0 items

Kohler Wellworth® Left-Hand Trip Lever

K9481-L

Color Finish

Starting at $40.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with Wellworth®, Barrington™ and Highline® pressure lite toilets
  • Kohler® finishes resist corrosion and tarnishing
  • Left-hand trip lever
  • Premium metal construction for durability

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
Brand Model Compatibility
Wellworth®, Barrington™ and Highline® Pressure Lite Toilets
CARB OTC LEED Compliant
No
Collection
Wellworth®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Material
Brass
Handle Type
Left Hand Trip Lever
Height
1-1/16 in
IAPMO Listed
No
Length
3-3/16 in
Material
Metal
WaterSense Labeled
No
Width
13/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday