0 items

Kohler Left Hand Trip Lever Kit Polished Chrome

K84874-CP

Color Finish

(Pricing is for Polished Chrome)

$45.36

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

  • Left-hand

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Trip Lever
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday