Left-Hand Trip Lever in Vibrant Brushed Bronze
Memoirs® Left-Hand Trip Lever in Vibrant Brushed Bronze
Frequently Purchased Together
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Left-hand trip lever
- Coordinates with other products in the Memoirs® collection
- For use with the Memoirs® Comfort Height® toilet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Comfort Height® Toilets
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Depth:
- 7/8 in
- Handle Type:
- Left Hand Trip Lever
- Height:
- 1-7/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-5/8 in
- Material:
- Metal
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 7/8 in