0 items

Kohler Wellworth® Left Hand Trip Single Lever Handle

K9386-L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with the Wellworth® two-piece toilet
  • Kohler® finishes resist corrosion and tarnishing
  • Left hand
  • Metal construction

SPECIFICATIONS

Collection
Wellworth®
Color Finish
White
Color Finish Category
Whites
Handle Type
Lever
Length
3-5/32 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday