Kohler Leighton® Comfort Height® 1.6 gpf Elongated Toilet

K3486

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combination toilet
  • Comfort Height® feature offers chair height seating that makes sitting down and standing up easier for most adults
  • Concealed trapway
  • Elongated bowl offers added room and comfort
  • Flow rate: 1.6 gpf
  • Includes polished chrome trip lever
  • Ingenium® flushing system
  • Material: Vitreous china
  • Rough-in size: 12"
  • Supply line not included

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Collection
Leighton® Comfort Height®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Handle Type
Trip Lever
Height
31 in
IAPMO Listed
No
Length
30 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Two Piece
Type
Comfort Height® Toilet Bowl
WaterSense Labeled
No
Width
19-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday