0 items

Kohler Lever Handle for Kohler K-10272-4A and K-10272-4 Widespread Faucet

K1011529

Color Finish

Starting at $10.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Description: Handle

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kohler K-10272-4A and K-10272-4 Widespread Faucet
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday