Handle in Polished Chrome
Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Description: Handle
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-10272-4A and K-10272-4 Widespread Faucet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No