47-5/8 in. Sliding Shower Door in Brushed Nickel
This product has been replaced by
Manufacturer Part #702428-L-BNK
Levity® 47-5/8 in. Sliding Shower Door in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
- Cushioned center guide provides quiet sliding action
- Frameless 3/8" thick crystal clear tempered glass
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Square towel bars, inside and outside provide integrated storage on the door
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Levity®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Frame Type:
- Frameless
- Glass Thickness:
- 3/8 in
- Glass Type:
- Crystal Clear, Tempered
- Height:
- 82 in
- IAPMO Listed -:
- No
- Material:
- Tempered Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Width:
- 47-5/8 in