Kohler

Levity® 56-5/8 in. Sliding Bath Door with 1/4 in. Frosted Glass and Towel Bar in Bright Silver

Part #K706006-D3-SH  |  Manufacturer Part #706006-D3-SH

Color/Finish:
Bright Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 1/4" thick frosted tempered glass
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Gently curved towel bars inside and outside provide integrated storage on the door
  • Clean Coat® glass treatment repels water for improved ease of cleaning

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Levity®

Color Finish: Bright Silver

Color Finish Category: Silver Tones

Frame Type: Frameless

Glass Thickness: 1/4 in

Glass Type: Frosted Tempered

Height: 59-3/4 in

IAPMO Listed: No

Material: Anodized Aluminum, Tempered Glass

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 55-60 in

Shower Door Type: Sliding

Shower Door Width Range: 30 in+

Shower Glass Type: Frosted

Thickness: 1/4 in

Width: 59-5/8 in