59-3/4 x 59-5/8 in. Frameless Sliding Shower Door in Matte Black
Levity® 59-3/4 x 59-5/8 in. Frameless Sliding Shower Door in Matte Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
- Cushioned center guide provides smooth, quiet sliding action
- Frameless, 1/4-in (6 mm) thick Crystal Clear tempered glass
- CleanCoat nanotechnology provides a smooth, nonstick surface to help prevent buildup of water stains, bacteria and mildew on your glass, to make it easy to clean and keep it looking like new
- Gently curved towel bars, inside and outside, provide integrated storage on the door
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Levity®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/16 in
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 1/4 in
- Height:
- 59-3/4 in
- IAPMO Listed -:
- No
- Material:
- Aluminum, Tempered Glass
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Shower Door
- Shower Door Height Range:
- 55-60 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Style:
- Contemporary;Modern
- Weight:
- 90 lb
- Width:
- 59-5/8 in