59-3/4 x 59-5/8 in. Sliding Bath Door with 1/4 in. Crystal Clear Glass and Blade Handle in Anodized Brushed Bronze

You last purchased this on
 
KOHLER

Levity® 59-3/4 x 59-5/8 in. Sliding Bath Door with 1/4 in. Crystal Clear Glass and Blade Handle in Anodized Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Levity® 59-3/4 x 59-5/8 in. Sliding Bath Door with 1/4 in. Crystal Clear Glass and Blade Handle in Anodized Brushed Bronze

  • Fast #
  • Part #K706002-L-ABV
  • Item #4505734
  • Manufacturer Part #706002-L-ABV
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Anodized Brushed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Frameless 1/4" thick crystal clear tempered glass
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Vertical blade handles accentuate the contemporary style
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Coating:
Anodized
Collection:
Levity®
Color Finish Category:
Bronze Tones
Color Finish Name:
Anodized Brushed Bronze
Frame Type:
Frameless
Glass Thickness:
1/4 in
Glass Type:
Crystal Clear, Tempered
Handle Type:
Blade
Height:
59-3/4 in
IAPMO Listed -:
No
Material:
Aluminum, Tempered Glass
Product Type:
Shower Door
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
55-60 in
Shower Door Type:
Bypass
Shower Door Width Range:
30 in+
Width:
59-5/8 in