Kohler

Levity® 59-5/8 in. Sliding Bath Door with 5/16 in. Crystal Clear Glass and Handle in Brushed Nickel

Part #K706021-L-NX  |  Manufacturer Part #706021-L-NX

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Levity®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Frame Type: Frameless

Glass Type: Crystal Clear

Height: 62 in

IAPMO Listed: No

Length: 3-3/16 in

Material: Tempered Glass

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Bypass

Width: 59-5/8 in