59-5/8 x 74-1/4 in. Sliding Crystal Clear Glass Shower Door with Blade Handle in Bright Polished Silver

You last purchased this on
 
KOHLER

Levity® 59-5/8 x 74-1/4 in. Sliding Crystal Clear Glass Shower Door with Blade Handle in Bright Polished Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Levity® 59-5/8 x 74-1/4 in. Sliding Crystal Clear Glass Shower Door with Blade Handle in Bright Polished Silver

  • Fast #
  • Part #K706167-L-SHP
  • Item #7263103
  • Manufacturer Part #706167-L-SHP
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Polished Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Frameless 5/16" thick crystal clear tempered glass
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Gently curved towel bars inside and outside provide integrated storage on the door
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
Adjustable:
Yes
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Levity®
Color Finish Category:
Silver Tones
Color Finish Name:
Bright Polished Silver
Depth:
3-1/8 in
GSA Approved:
No
Glass Thickness:
5/16 in
Height:
74-1/4 in
IAPMO Listed -:
No
Material:
Tempered Glass
NSF Certified:
No
Number of Doors:
2
Product Type:
Shower Door
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
71-75 in
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Size:
59-5/8 in x 74 in
Width:
59-5/8 in