59-5/8 x 82 in. Anodized Aluminum and Tempered Glass Frameless Sliding Shower Door with Handle and Crystal Clear Glass in Brushed Nickel
Levity® 59-5/8 x 82 in. Anodized Aluminum and Tempered Glass Frameless Sliding Shower Door with Handle and Crystal Clear Glass in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
- Cushioned center guide provides quiet sliding action
- Frameless 5/16" thick crystal clear tempered glass
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Vertical blade handles accentuate the contemporary style
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Coating:
- Anodized
- Collection:
- Levity®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Frame Type:
- Frameless
- Glass Thickness:
- 0.3125 in
- Glass Type:
- Crystal Clear
- Handle Type:
- Wristblade
- Height:
- 82-5/16 in
- IAPMO Listed -:
- No
- Material:
- Aluminum, Tempered Glass
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Thickness:
- 0.3125 in
- Width:
- 59-5/8 in