KOHLER

Levity® 60-1/4 in. Shower Door with Towel Bar in Bright Silver

Part #K706015-L-SH  |  Manufacturer Part #706015-L-SH

Color/Finish:
Bright Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 1/4" thick crystal clear tempered glass
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Gently curved towel bars inside and outside provide integrated storage on the door
  • Clean Coat® glass treatment repels water for improved ease of cleaning

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Levity®

Color Finish: Bright Silver

Color Finish Category: Silver Tones

Frame Type: Frameless

Glass Thickness: 1/4 in

Glass Type: [Crystal Clear, Tempered]

Height: 74 in

IAPMO Listed: No

Material: [Anodized Aluminum, Tempered Glass]

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 71-75 in

Shower Door Type: Sliding

Shower Door Width Range: 30 in+

Shower Glass Type: Clear

Thickness: 1/4 in

Width: 59-5/8 in