62 in. Tub & Shower Door in Anodized Dark Bronze
Levity® 62 in. Tub & Shower Door in Anodized Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
- Cushioned center guide provides quiet sliding action
- Frameless 5/16" thick crystal clear tempered glass
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Vertical blade handles accentuate the contemporary style
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Levity®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Anodized Dark Bronze
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 5/16 in
- Glass Type:
- Crystal Clear, Tempered
- Handle Type:
- Wristblade
- Height:
- 62 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Type:
- Sliding
- UL Listed:
- No
- Width:
- 59-5/8 in