62 x 59-5/8 in. Frameless Sliding Shower Door in Vibrant Brushed Moderne Brass

You last purchased this on
 
KOHLER

Levity® 62 x 59-5/8 in. Frameless Sliding Shower Door in Vibrant Brushed Moderne Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Levity® 62 x 59-5/8 in. Frameless Sliding Shower Door in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K706000-L-2MB
  • Item #9564439
  • Manufacturer Part #706000-L-2MB
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cushioned center guide provides smooth, quiet sliding action
  • Vertical blade handles accentuate the contemporary style
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Tempered glass ensures enhanced safety and durability
  • CleanCoat glass coating creates a hydrophobic barrier that repels water, soap scum, and residue, saving time and protecting shower doors 10 times longer than original CleanCoat. (Based on 2021 internal wear/abrasion testing using a microfiber cloth.)
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
Collection:
Levity®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Frame Type:
Frameless
Glass Thickness:
1/4 in
Glass Type:
Clear Tempered
Height:
62 in
Product Type:
Shower Door
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
61-65 in
Shower Door Type:
Sliding
Shower Door Width Range:
26-30 in
Shower Glass Type:
Clear
Thickness:
3-1/16 in
Width:
59-5/8 in
cUPC Certified:
Yes