62 x 59-5/8 in. Shower Door in Anodized Brushed Bronze

You last purchased this on
 
KOHLER

Levity® 62 x 59-5/8 in. Shower Door in Anodized Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Levity® 62 x 59-5/8 in. Shower Door in Anodized Brushed Bronze

  • Fast #
  • Part #K706000-D3-ABV
  • Item #4505489
  • Manufacturer Part #706000-D3-ABV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Anodized Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Frameless 1/4" thick frosted tempered glass
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Vertical blade handles accentuate the contemporary style
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Collection:
Levity®
Color Finish Category:
Bronze Tones
Color Finish Name:
Anodized Brushed Bronze
Frame Type:
Frameless
Glass Thickness:
1/4 in
Glass Type:
Frosted Tempered
Handle Type:
Blade
Height:
62 in
IAPMO Listed -:
No
Material:
Tempered Glass
Product Type:
Shower Door
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
61-65 in
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Width:
59-5/8 in