KOHLER

Levity® 74 x 31-1/2 in. Front Sliding Glass Panel and Assembly Kit for Shower Door in Brushed Nickel

Part #K706212-L-NX  |  Manufacturer Part #706212-L-NX

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI Z97.1

Brand Model Compatibility: Kohler® K-706012 Bypass Shower Door

CARB OTC LEED Compliant: No

Collection: Levity®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Frame Type: Frameless

Glass Type: Crystal Clear

Height: 74 in

IAPMO Listed: No

Material: [Anodized Aluminum, Tempered Glass]

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Sliding

Width: 31-1/2 in