KOHLER

Levity® 74 x 47-5/8 in. Frameless Sliding Shower Door in Bright Polished Silver

Part #K706010-L-SHP  |  Manufacturer Part #706010-L-SHP

Color/Finish:
Bright Polished Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 3/8" thick crystal clear tempered glass
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Vertical blade handles accentuate the contemporary style
  • Clean Coat® glass treatment repels water for improved ease of cleaning

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Levity®

Color Finish: Bright Polished Silver

Color Finish Category: Silver Tones

Frame Type: Frameless

Glass Thickness: 3/8 in

Glass Type: [Crystal Clear, Tempered]

Handle Type: Blade

Height: 74 in

IAPMO Listed: No

Material: [Aluminum, Tempered Glass]

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 71-75 in

Shower Door Type: Sliding

Shower Door Width Range: 30 in+

Shower Glass Type: Clear

Thickness: 3/8 in

Width: 47-5/8 in