74 x 59-5/8 in. Shower Door in Anodized Brushed Bronze
Levity® 74 x 59-5/8 in. Shower Door in Anodized Brushed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
- Cushioned center guide provides quiet sliding action
- Frameless 1/4" thick frosted tempered glass
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Gently curved towel bars inside and outside provide integrated storage on the door
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Coating:
- Anodized
- Collection:
- Levity®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Anodized Brushed Bronze
- Frame Type:
- Frameless
- Glass Thickness:
- 1/4 in
- Glass Type:
- Frosted Tempered
- Height:
- 74 in
- IAPMO Listed -:
- No
- Length:
- 60-1/4 in
- Material:
- Aluminum, Tempered Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Width:
- 59-5/8 in