Kohler

Levity® 82 in. Sliding Shower Door with Crystal Clear Glass and Blade Handle in Brushed Nickel

Part #K706011-L-NX  |  Manufacturer Part #706011-L-NX

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 3/8" thick crystal clear tempered glass
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Vertical blade handles accentuate the contemporary style
  • Clean Coat® glass treatment repels water for improved ease of cleaning

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Levity®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Frame Type: Frameless

Glass Thickness: 3/8 in

Glass Type: Crystal Clear, Tempered

Handle Type: Blade

Height: 82 in

IAPMO Listed: No

Material: Aluminum, Tempered Glass

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 76 in+

Shower Door Type: Sliding

Shower Door Width Range: 30 in+

Shower Glass Type: Clear

Thickness: 3/8 in

Width: 47-5/8 in