82 x 59-5/8 in. Frameless Sliding Shower Door in Brushed Nickel

This product has been replaced by

KOHLER Anodized Brushed Nickel 81-5/8 x 59-5/8 in. Frameless Sliding 17 in. Shower Door
KOHLER 81-5/8 x 59-5/8 in. Frameless Sliding 17 in. Shower Door in Anodized Brushed Nickel
Manufacturer Part #702429-L-BNK
You last purchased this on
 
KOHLER

Levity® 82 x 59-5/8 in. Frameless Sliding Shower Door in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Anodized Brushed Nickel 81-5/8 x 59-5/8 in. Frameless Sliding 17 in. Shower Door
KOHLER 81-5/8 x 59-5/8 in. Frameless Sliding 17 in. Shower Door in Anodized Brushed Nickel
Manufacturer Part #702429-L-BNK
KOHLER

Levity® 82 x 59-5/8 in. Frameless Sliding Shower Door in Brushed Nickel

  • Fast #
  • Part #K706013-L-NX
  • Item #4505778
  • Manufacturer Part #706013-L-NX
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Frameless 3/8" thick crystal clear tempered glass
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Vertical blade handles accentuate the contemporary style
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Collection:
Levity®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Frame Type:
Frameless
Glass Thickness:
3/8 in
Glass Type:
Crystal Clear, Tempered
Handle Type:
Blade
Height:
82 in
IAPMO Listed -:
No
Material:
Aluminum, Tempered Glass
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
76 in+
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Shower Glass Type:
Clear
Width:
59-5/8 in