Front Sliding Glass Panel and Assembly Kit for Shower Door in Bright Polished Silver
This product has been replaced by
Manufacturer Part #706017-L-SHP
Levity® Front Sliding Glass Panel and Assembly Kit for Shower Door in Bright Polished Silver
Package Quantity Info:
EA: 1 IP: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with K-706017-L-SHP Levity sliding shower door
- Not for use in hospitality
- Glass Coating Crystal Clear
- Also requires K-706117-L-SHP Levity rear sliding glass panel and assembly kit
- For residential use only
Specifications
- ANSI:
- ANSI Z97.1
- Brand Model Compatibility:
- Kohler® K-706017 Shower Door
- CARB OTC LEED Compliant:
- No
- Collection:
- Levity®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Polished Silver
- IAPMO Listed -:
- No
- UL Listed:
- No