Kohler

Levity® Front Sliding Glass Panel and Assembly Kit in Bright Polished Silver

Part #K706223-L-SHP  |  Manufacturer Part #706223-L-SHP

Color/Finish:
Bright Polished Silver

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Kohler K-706023 Shower Door

CARB OTC LEED Compliant: No

Collection: Levity®

Color Finish: Bright Polished Silver

Color Finish Category: Silver Tones

Frame Type: Frameless

IAPMO Listed: No

Material: Aluminium, Glass

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Sliding