Kohler Levity™ Rear Sliding Glass Panel and Assembly Kit for Shower Door in Bright Polished Silver

K706129-L-SHP

Color/Finish

(Pricing is for Bright Polished Silver)

QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
Levity™
Color Finish
Bright Polished Silver
Color Finish Category
Silver Tones
Material
Glass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday