Sliding Bath or Shower Door in Brushed Nickel
This product has been replaced by
Manufacturer Part #706012-L-NX
Levity® Sliding Bath or Shower Door in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z97.1
- Brand Model Compatibility:
- Kohler K-706012 Shower Door
- CARB OTC LEED Compliant:
- No
- Collection:
- Levity®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Frame Type:
- Framed
- Glass Type:
- Tempered
- Height:
- 74 in
- IAPMO Listed -:
- No
- Material:
- Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 30 in+
- Width:
- 31-1/2 in