0 items

Kohler Portrait® Lift Knob Flush Actuator

K7677

Color Finish

Starting at $51.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with the Kohler® K-3826 Portrait® one-piece toilet
  • Knob handle lifts for flushing action
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
K-3826 Portrait® One-Piece Toilet
CARB OTC LEED Compliant
No
Collection
Portrait®
Color Finish
Polished Chrome
Handle Type
Trip Lever
IAPMO Listed
No
Material
Brass
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday