Kohler

Lift Knob Kit for K-T8975-4-CP Bath and Shower Trim in Polished Chrome

Part #K1117303-CP  |  Manufacturer Part #1117303-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: K-T8975-4-CP Bath and Shower Trim

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Repair Kit

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Type: K1117303-CP

WaterSense Labeled: No