0 items

Kohler Verdera™ Lighted Mirror

K9957-TL-NA

Width

Starting at $933.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Approximate 3000K light appearance delivers a neutral light ideal for overall bathroom aesthetics as well as tasks
  • Brightness at 1300 lumens ensures consistent lighting with no hot spots or dark spots
  • Compatible with wall-mount LED dimmers (not included) which allows you to control lighting from multiple locations in the room
  • Integrated LED bulbs have an estimated life expectancy of 36,000 hours
  • Internal LED light guides provide optimally bright bathroom vanity lighting for grooming tasks
  • Minimum 80 CRI (Color Rendering Index) lets you see yourself in the truest light for makeup application, grooming and skin care
  • Pivoting side panels allow you to direct light for specific tasks
  • UL certified

SPECIFICATIONS

Bulb Type
LED
CARB OTC LEED Compliant
No
Collection
Verdera™
Color Temperature
3000
Height
33 in
Installation Type
Wall Mount
Lumens
1300
Material
Anodized Aluminum
UL Listed
Yes
Width
34 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday