Kohler Lilies Lore® Undercounter Lavatory in Patina

K14297-MP1

Color Finish

(Pricing is for Linen)

$2228.08

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Drain is integrated into the sink for continuation of pattern
  • Fits standard 14" x 17" countertop cutout
  • For instructions on how to care for a living finish please see the care and cleaning tips
  • Intricate art nouveau inspired textured floral pattern
  • Living surface will patina over time and for patina development will vary by environment and usage
  • Medium patina finish deepens in color over time
  • No faucet holes and requires wall-mount or counter mount faucet
  • Not recommended for commercial applications

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Lilies Lore®
Color Finish
Linen
Color Finish Category
Neutrals
Depth
5-1/8 in
Faucet Installation
No Hole
GSA Approved
No
Height
5-1/8 in
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Length
24 in
Material
Cast Bronze
Number Of Bowls
1
Overall Sink Size
17-5/16 in x 14-5/16 in
Pedestal Only - FEI
No
Vessel Only - FEI
Yes
Width
14-5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday