Undermount Bathroom Sink in Biscuit
Linia™ Undermount Bathroom Sink in Biscuit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No faucet holes and requires wall-mount or counter mount faucet
- Fits standard 14" x 17" countertop cutout
- Oval sculpted basin
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Linia™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Fireclay, Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 14 in x 6-3/8 in
- Sink Depth:
- 8-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-1/4 in x 16-1/8 in
- Vessel Only:
- Yes