Loure® 1/2 x 3/4 in. Sweat and NPSM Threaded Tub & Shower Diverter Valve in Polished Chrome

Part #K14677-CP  |  Item #4100009  |  Manufacturer Part #14677-CP

$ 273.64 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Two way brass diverter valve
  • Diverter valve has backflow protection
  • Can be mounted up to 1-1/4" thickness
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Coordinates with Loure® faucets and accessories
  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Bath or deck-mount installation

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: [ASSE 1014, ASSE 1025]

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Loure®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: [Sweat, NPSM]

End Connections: Sweat;NPSM

Escutcheon Height: 2-1/2 in

Escutcheon Width: 2-1/2 in

Faucet Mount: Deck Mount

Handle Material: Metal

Handle Type: Knob

Height: 2-3/8 in

IAPMO Listed: No

Number of Handles: Single Handle

Trim Only: No

Valve Body Material: Brass

Valve Size: [1/2 in, 3/4 in]

Valve Type: Tub & Shower Diverter Valve

WaterSense Labeled: No