24 in. Hotelier Towel Bar in Vibrant Polished Nickel
Loure® 24 in. Hotelier Towel Bar in Vibrant Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Multiple bars for convenient towel display
- Coordinates with Loure® faucets and accessories
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Loure®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24-3/4 in
- Material:
- Metal
- Mount Type:
- Wall
- Width:
- 11 in