24 in. Mirror in Polished Chrome
Loure® 24 in. Mirror in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium metal construction
- Tools and drilling template included
Specifications
- Collection:
- Loure®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1/2 in
- Height:
- 33-1/4 in
- Length:
- 24-3/4 in
- Material:
- Metal