KOHLER

Loure® 24 in. Towel Bar in Vibrant Brushed Nickel

Part #K11581-BN  |  Manufacturer Part #11581-BN

Color/Finish:
Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Loure® faucets and accessories

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Loure®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-1/2 in

Height: 3-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Metal

Mount Type: Wall

Number of Bars: 1

Projection: 2-1/2 in

Width: 2-1/2 in