2.5 gpm 1-Function Wall Mount Showerhead with Air-Induction Spray in Polished Chrome
Loure® 2.5 gpm 1-Function Wall Mount Showerhead with Air-Induction Spray in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 108-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With a new nozzle pattern, internal waterway design, and air induction system, this technology maximizes every water drop and creates a richer, more intense flow of water that heightens the shower's sensory experience
- By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops
- This Loure single function showerhead brings innovation to your bathroom with Katalyst, a cutting edge technology that intensifies the flow of water for a completely indulgent showering experience
- Optimized sprayface with 66 nozzles delivers a more focused coverage of large water droplets
- Katalyst™ air induction technology maximizes the air/water mix for a powerful, even flow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Loure®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6-5/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 12-9/16 in
- Shower Arm Reach:
- 12-9/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- WaterSense Labeled:
- No