Bathroom Sink Faucet in Polished Chrome
Loure® Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- Below-counter valving reduces the faucet footprint and provides easier service
- Design-forward aesthetic for commercial bathroom spaces
- Kinesis™ technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
- 18 in (457 mm) stainless steel braided flexible supply hose for easy installation
- On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
- Vandal-resistant laminar outlet
- Requires K-13480 single or K-13481 multiple AC adapter unit
- 0.5 gpm (1.9 LPM) maximum flow rate
- Includes spout assembly, grid drain, control box assembly, supply hose and standard mounting hardware
- 8-1/8 in (206 mm) spout reach
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Loure®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- Yes
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 0.5 gpm
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 60
- Spout Reach:
- 8-1/8 in
- Spray Type:
- Laminar
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- Yes