Hand Shower Holder in Polished Chrome

You last purchased this on
 
KOHLER

Loure® Hand Shower Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Loure® Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #K14791-CP
  • Item #4053153
  • Manufacturer Part #14791-CP
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Integrated supply and holder reduces the number of components needed in the shower space and allowing for a clean and contemporary look
  • Includes check valve for backflow prevention
  • Pivots and rotates to position handshower at desired angle
  • Coordinates with Loure® and Stance® faucets and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Loure®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Slip
Faucet Height:
2-3/16 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Part Type:
Hand Shower Holder
Fits Brand:
KOHLER
Hose Included:
No
IAPMO Listed -:
No
Length:
5 in
NSF Certified:
No
Pause Control:
No
WaterSense Labeled:
No
Width:
2-3/16 in