KOHLER

Loure® Single Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #K14660-4-CP  |  Manufacturer Part #14660-4-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Remote recessed valve installation
  • Solid brass construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Flexible supply lines for simplified installation
  • Kohler® ceramic disc valves exceed industry longevity standards by over two times and ensuring durable performance for life
  • Fluid design lines for easy cleaning
  • Tall height is ideal for vessel-style sinks
  • Flow rate: 1.2 gpm

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Loure®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 14-3/8 in

IAPMO Listed: No

Length: 5-1/4 in

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 2 Hole

Spout Height: 10-3/8 in

Spout Reach: 5-1/4 in

Spout Type: High Gooseneck Spout

Trim Only: No

Type: K14660-4-CP

WaterSense Labeled: Yes

Width: 2-1/2 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Loure® Single Handle Widespread Bathroom Sink Faucet in Polished Chrome