Loure® Single Lever Handle Valve Trim in Polished Chrome (Less Diverter)

Part #KT14671-4-CP  |  Item #4100229  |  Manufacturer Part #T14671-4-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Combining a sleek profile with enhanced utility, Loure introduces a classically modern look to your bath decor
  • Pair this trim with a Rite-Temp® pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
  • Fluid design lines for ease of cleaning
  • Solid brass construction for durability and reliability
  • Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Optimal water coverage provided by large showerhead diameter
  • Valve allows for sweat or thread connection
  • Ease of installation with slip-fit connection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Loure®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 6-1/4 in

Height: 6-1/4 in

IAPMO Listed: No

Length: 4-17/32 in

Number of Handles: Single Handle

Shower Arm Reach: 4-17/32 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-1/4 in