Kohler

Loure® Slidebar Trim Kit in Vibrant Polished Nickel

Part #K14790-SN  |  Manufacturer Part #14790-SN

Color/Finish:
Vibrant® Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This contemporary trim kit provides customized styling to the basic slide bar
  • Solid brass construction for durability and reliability
  • Available in a variety of Kohler® finishes to customize your bathroom decor beautifully
  • Adds the perfect finishing touch for your shower

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Loure®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Faucet Height: 2-1/4 in

Faucet Material: Brass

Height: 2-1/4 in

Hose Included: No

IAPMO Listed: No

Length: 1/4 in

Material: Brass

NSF Certified: No

Pause Control: No

Type: K14790-SN

WaterSense Labeled: No

Width: 2-1/4 in