Two Handle Roman Tub Faucet in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

Loure® Two Handle Roman Tub Faucet in Vibrant Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Loure® Two Handle Roman Tub Faucet in Vibrant Polished Nickel

  • Fast #
  • Part #K15285-4-SN
  • Item #4411106
  • Manufacturer Part #15285-4-SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 12 gpm
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Two lever handles offer separate control of hot and cold water
  • Coordinates with Loure® faucets and accessories
  • Non-diverter spout
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Loure®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Faucet Connection Size:
7/8 in
Faucet Height:
14-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Tub Faucet
Faucet Valve Type:
Ceramic Disc
Flow Rate:
12 gpm
Handle Type:
Lever
Height:
14-7/16 in
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
9-3/8 in
Spout Type:
Non-Diverter
Trim Only:
No
Tub Spout Reach:
6-1/2 in
WaterSense Labeled:
No
Width:
8 in