Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Loure® Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Loure® Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Nickel

  • Fast #
  • Part #K14662-4-BN
  • Item #4100192
  • Manufacturer Part #14662-4-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Fluid design lines for easy cleaning
  • Two handle widespread sink faucet for 8" - 16" centers features unique recessed valve installation
  • Flow rate: 1.2 gpm
  • Handles pre assembled on valves to simplify installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Loure®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Deck Plate Included:
No
Faucet Center Size:
8 in - 16 in
Faucet Connection Size:
9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
14-3/8 in
IAPMO Listed -:
No
Length:
5-1/4 in
Material:
Brass, Metal
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
10-3/8 in
Spout Type:
High Arc
Trim Only:
No
WaterSense Labeled:
Yes
Width:
8 in