Kohler

Loure® Valve Trim with Single Lever Handle in Vibrant Brushed Nickel

Part #KTS14671-4-BN  |  Manufacturer Part #TS14671-4-BN

Color/Finish:
Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This new Kohler® K-TS14671-4 trim replaces the existing Kohler® K-T14671-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Coordinates with Loure® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: [CSA B125.1, CSA B651]

Collection: Loure®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 4-9/16 in

Faucet Height: 4-9/16 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Height: 4-9/16 in

IAPMO Listed: No

Length: 4-9/16 in

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 4-9/16 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-1/4 in